Overview
Mfr description
5015X12X06 STRAIGHT REDUCER FJ-MJ
Specifications
- Adapter TypeElbow & Straights
- End 1 StyleJIC 37° Flare
- End 1 Thread1-1/16-12
- End 2 StyleJIC 37° Flare
- End 2 Thread9/16-18
- Manufacturer Catalog
- Length1.462 in / 37.1348 mm
- Weight0.2 lb
- Body MaterialSteel
- End 1 TypeFemale
- End 2 TypeMale
- Hex Size1.25 in / 31.75 mm
- Standards MetSteel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data