Motion
ECO 50 MC-3B

ITT ENIDINE
ECO 50 MC-3B

ECO Series Hydraulic Shock Absorber—Non-Adjustable—Piston Rod Dia: 0.19 in
Mi Item #05630791
MFR #ECO 50 MC-3B
Price$212.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
ECO 50 MC-3B

ECO Series Hydraulic Shock Absorber—Non-Adjustable—Piston Rod Dia: 0.19 in
Mi Item #05630791
MFR #ECO 50 MC-3B

Mfr description
ECO50-MC-3B SHOCK ABSORBER
  • Extensive non-adjustable product line offers flexibility in both size and energy absorption capacity to fulfill a wide range of application requirements
  • ECO series features RoHS compliant materials, bio-degradable hydraulic oil, copper-free design and recyclable packaging materials
  • Enicote II surface finish is rated at 350 hours salt spray corrosion protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.63/each

Specifications

Dimensions

  • Weight
    0.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)