Motion
3249X16X12
Male ORB to Male Pipe Straight Adapter
MI ITEM #05630871
MFR #3249X16X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB to Male Pipe Straight Adapter
MI ITEM #05630871
MFR #3249X16X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3249X16X12 TUBE FITTING

Specifications

  • Adapter Type
    Elbow & Straights
  • End 1 Style
    SAE
  • End 1 Thread
    1-5/16-12
  • End 2 Style
    NPT
  • End 2 Thread
    3/4-14
  • Manufacturer Catalog
  • Length
    1.844 in / 46.8376 mm
  • Weight
    0.4314 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • Hex Size
    1.5 in / 38.1 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text