Motion
240RV3304AC4*0B

NSK CORP, BEARING DIV
240RV3304AC4*0B

Spherical Roller Bearing - 240 mm ID, 330 mm OD, 220 mm Width, Straight Bore, Open, C4
MI ITEM #05630909
MFR #240RV3304AC4*0B
List Price$11,673.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
240RV3304AC4*0B

Spherical Roller Bearing - 240 mm ID, 330 mm OD, 220 mm Width, Straight Bore, Open, C4
MI ITEM #05630909
MFR #240RV3304AC4*0B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,673.26/each for your price

Overview

Mfr description
240RV3304AC4 0B (OUTER RING)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1840000 N
  • Country of Origin
    JP
  • Static Load Capacity
    4100000 N
  • Cage Material
    Steel
  • Fillet Radius
    2.50 mm
  • Series
    240
  • Manufacturer Upc Number
    029176828195
  • UPC_NO
    029176828195
  • Harmonization Code
    8482500000
  • Weight
    40 kg
  • Description
    Four row cylindrical roller bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text