Motion
AS2210M-02-S
AS2210M-02-S SPEED CONTROLLER, ONE TOUCH
Mi Item #05631056
MFR #AS2210M-02-S
Price$20.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS2210M-02-S SPEED CONTROLLER, ONE TOUCH
Mi Item #05631056
MFR #AS2210M-02-S

Mfr description
AS2210M-02-S SPEED CONTROLLER, ONE TOUCH
  • Speed controller with one-touch fittings
  • Body sizes: M5, 1/8, A1/4
  • Cylinder direct connected elbow style
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.85/each

Specifications

Dimensions

  • Input Port Size
    1/4 in
  • Male Thread Size
    0.2500 in
  • Output Port Size
    1/4 in

Details

  • Actuation
    Manual
  • Input Port Gender
    Male
  • Material
    Metal
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.05 MPa
  • Number Of Ports
    2
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Proof Pressure
    1.5 MPa
  • Seal Material
    Sealant
  • Standards Met
    RoHS
  • Thread Standard
    BSPT
  • Thread Type
    Rc
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)