Motion
NCDMB075-1000A-M9PVSAPC

SMC CORP OF AMERICA
NCDMB075-1000A-M9PVSAPC

NCM, Air Cylinder
MI ITEM #05631061
MFR #NCDMB075-1000A-M9PVSAPC
Price$178.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDMB075-1000A-M9PVSAPC

NCM, Air Cylinder
MI ITEM #05631061
MFR #NCDMB075-1000A-M9PVSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$178.35/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Made to Order
    Yes
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCDMB075-1000A-M9PVSAPC CYLINDER
  • Available in 4 bore sizes
  • Floating cushion seal
  • Cushion adjustment is recessed so it doesn't protrude
  • Piston wear ring to extend life
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought