Motion
SA206-20
Ball Insert Bearing - 1.2500 in Bore Diam., 2.4410 in OD, Eccentric Collar Locking
MI ITEM #05631240
MFR #SA206-20
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.2500 in Bore Diam., 2.4410 in OD, Eccentric Collar Locking
MI ITEM #05631240
MFR #SA206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.4410 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067511440

Overview

Mfr description
SA206-20 INSERT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought