Motion
6303DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width
Mi Item #05631262
MFR #6303DDU
Price$51.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 47 mm OD, 14 mm Width
Mi Item #05631262
MFR #6303DDU

Mfr description
6303 DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.68/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    14 mm
  • Overall Length
    47 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6303DDU is a 17 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6303DDU
  • Manufacturer Upc Number
    029176065392
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)