Motion
6804 ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #05631555
MFR #6804 ZZ
Price$40.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 32 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #05631555
MFR #6804 ZZ

Mfr description
6804-ZZU RADIAL BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.48/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    6804-ZZU RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 6804 ZZ is a 20 mm bore radial/deep groove ball bearing with a 32 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6804 ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106796282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)