Overview
Mfr description
LVA50-06N-G4 HIGH PURITY CHEMICAL
- High purity chemical valve, single type
- Threaded ports, air operated type
- Operating pressure: 0.3 ~ 0.5 MPa
- Fluid temperature: 0 to 100°C
- Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1
Specifications
- Operating Pressure Range0.3 to 0.4 MPa
- Operating Temperature Range0 to 100 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data