Motion
302-WCENGLY-L
ANSI Type R Class 2 Value Hook & Loop Solid Vest
MI ITEM #05631658
MFR #302-WCENGLY-L
List Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Value Hook & Loop Solid Vest
MI ITEM #05631658
MFR #302-WCENGLY-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.16/each for your price

Overview

Mfr description
302-WCENGLY-L VEST
  • Durable solid polyester vest
  • 2" silver reflective tape
  • Hook & loop closure
  • Available in hi-vis lime yellow and hi-vis orange
  • S-5X

Specifications

  • Garment Type
    Vests
  • ANSI Class
    R2
  • Size
    L
  • Length
    48 cm
  • High Visibility
    Yes
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314074356
  • Color
    Hi-Vis Yellow
  • UPC_NO
    616314074356
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought