Motion
302-WCENGLY-2X
High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #05631662
MFR #302-WCENGLY-2X
Price$6.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 2 XL, ANSI Class: Type R Class 2, Hi-Vis Yellow
Mi Item #05631662
MFR #302-WCENGLY-2X

Mfr description
302-WCENGLY-2XL VEST
  • Durable solid polyester vest
  • 2" silver reflective tape
  • Hook & loop closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.52/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    2
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    2.0000 In Retroreflective Silver Tape
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Front Closure
    Hook & Loop
  • Garment Type
    Vests
  • Garment Use
    Construction, Emergency Response, High Visibility, Road Work, Surveying, Utility Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    2.0000 in Retroreflective Silver Tape
  • Manufacturer Upc Number
    616314074318
  • Material
    Solid Polyester
  • Material Composition
    Solid Polyester
  • Number Of Horizontal Stripes
    1
  • Pattern
    Solid
  • Product Line
    Hi-Vis
  • Product Type
    High-Visibility Vests
  • Series
    302-WCENG
  • Stripe Color
    Silver
  • Type
    High-Visibility
  • UPC_NO
    616314074318
  • Vest Color
    Hi-Vis Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)