Motion
313-CNTSELY-L
Hi-visibility Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Yellow Color
MI ITEM #05631664
MFR #313-CNTSELY-L
Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-visibility Shirt - T-Shirt, Short Sleeve, Polyester Material, Hi-Vis Yellow Color
MI ITEM #05631664
MFR #313-CNTSELY-L

Mfr description
313-CNTSE-LY SIZE LARGE T-SHIRT
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.76/each

Specifications

Details

  • Additional Details
    1 Chest Pocket, 2 in Retroreflective Silver Tape, Meets ANSI/ISEA 107-2020 Type R Class 3, Moisture-wicking fabric
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 3
  • Includes
    1 Chest Pocket, Reflective Silver Tape
  • Manufacturer Upc Number
    616314071126
  • Material
    Polyester
  • Number Of Pockets
    1
  • Product Line
    PIP
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • Type
    T-Shirt
  • UPC_NO
    616314071126

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)