Motion
J1304AVPS

PROTO TOOLS
J1304AVPS

Ball Pein Hammer 4 pcs Set - 8,12,16,24 oz Head Weight, Comfort Grip Handle Style
Mi Item #05631866
MFR #J1304AVPS
Price$168.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1304AVPS

Ball Pein Hammer 4 pcs Set - 8,12,16,24 oz Head Weight, Comfort Grip Handle Style
Mi Item #05631866
MFR #J1304AVPS

Mfr description
J1304AVPS 4PC BALL PEIN HAMMER SET
  • Patented antivibe technology delivers greater vibration dampening effect than traditional one-piece steel hammer
  • Molded textured rubber grip provides a slip resistant grip and increased control
  • Rim tempered striking surface adds extra durability and safety
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.35/each

Specifications

Dimensions

  • Head Weight
    8,12,16,24 oz
  • Weight
    7.6 lbs

Details

  • Handle Style
    Comfort Grip
  • UPC_NO
    662679103248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)