1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PROTO TOOLS
J1332AVP
Ball Pein Hammer - 32 oz Head Weight, Comfort Grip Handle Style, 14.7500 in Overall Length
Mi Item #
05631870
MFR #
J1332AVP
Price
$71.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Ball Pein Hammers
PROTO TOOLS J1332AVP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PROTO TOOLS
J1332AVP
Ball Pein Hammer - 32 oz Head Weight, Comfort Grip Handle Style, 14.7500 in Overall Length
Mi Item #
05631870
MFR #
J1332AVP
Mfr description
J1332AVP 32OZ BALL PEIN HAMMER
32-ounce head weight
Patented antivibe technology delivers greater vibration dampening effect than traditional one-piece steel hammer
Molded textured rubber grip provides a slip resistant grip and increased control
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$71
.80
/each
Add to Cart
Specifications
Dimensions
Head Weight
32 oz
Overall Length
14.7500 in
Weight
3.25 lbs
Details
Handle Style
Comfort Grip
UPC_NO
662679103217
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items