Motion
4061-024
Keyless Bushing - 24 mm ID, 50 mm OD
Mi Item #05631985
MFR #4061-024
Price$78.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 24 mm ID, 50 mm OD
Mi Item #05631985
MFR #4061-024

Mfr description
RFN4061-24 SHRINK DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.37/each

Specifications

Dimensions

  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    48769 psi
  • Outside Diameter  
    50 mm
  • Overall Length
    0.8860 in
  • Weight
    0.4 lb

Details

  • Description
    RFN 4061-24 SHRINK DISC
  • Manufacturer Catalog Number
    4061-024
  • Product Types
    Keyless Bushings
  • UPC_NO
    842058112522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)