Motion
REA40TN-400
REA-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 400 mm Stroke, Basic Guide - Sine Type
Mi Item #05632204
MFR #REA40TN-400
Price$1,428.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REA-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 400 mm Stroke, Basic Guide - Sine Type
Mi Item #05632204
MFR #REA40TN-400

Mfr description
REA40TN-400
  • Bore sizes: 25, 32, 40, 50, 63 mm
  • Stroke lengths: 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000 mm
  • Maximum stroke lengths: 4000 mm (25 & 32 bore), 5000 mm (40 bore), 6000 mm (50 & 63 bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,428.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Overall Height
    70 mm
  • Overall Length
    592 mm
  • Overall Width
    70 mm
  • Port Size
    1/4 NPT
  • Stroke  
    400 mm

Details

  • Additional Details
    The REA, Sine Rodless Cylinder - Magnetically Coupled accelerates slowly at beginning stroke and decelerates at end stroke designed for working with delicate materials such as silicone wafers, magnetic disks or LCD substrates yet optimizing throughput with speeds of up to 300 mm/sec. The REA features specially designed U-shaped cushion rings at the cylinder end caps to prevent hard stops. The corresponding sides of the piston head have special cushion packing to faciliate smooth acceleration at the start of stroke. Please note the REA must be used with an external guide to support the load.
  • Body Type
    Rodless
  • Cushion Type
    None
  • Cylinder Style
    Magnetically Coupled
  • Cylinder Suffix
    TN
  • Guide Type
    Basic Guide - Sine
  • Made to Order
    Yes
  • Magnet
    Magnetic
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    26 psi
  • Operating Pressure Range
    26 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Tn (Npt)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Series
    REA
  • Type
    Rodless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)