Motion
7213 CD/P4A

SKF
7213 CD/P4A

65 mm Bore, 120 mm OD, 23 mm Width, 15 ° Contact, Open
MI ITEM #05632227
MFR #7213 CD/P4A
List Price$1,578.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7213 CD/P4A

65 mm Bore, 120 mm OD, 23 mm Width, 15 ° Contact, Open
MI ITEM #05632227
MFR #7213 CD/P4A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,578.68/each for your price

Overview

Mfr description
7213 CD/P4A PREC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Single
  • Internal Clearance
    Unspecified
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    66.3 kN
  • Radial Static Load Capacity
    53 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    1
  • Cage Material
    PEEK
  • Inner Ring Width
    23 mm
  • Series
    7200
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316570221381
  • UPC_NO
    7316570221381
  • Description
    7213 CD/P4A PREC BRG
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    2.271 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text