Motion
23 X 4507
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Split, 9.000 in Shaft Dia., 10.500 in OD, 0.625 in Overall Width, Model 23 Design, Mill-Right ES Lip Material
Mi Item #05632231
MFR #23 X 4507
Price$1,000.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® ES (HNBR) Oil Seal - Split, 9.000 in Shaft Dia., 10.500 in OD, 0.625 in Overall Width, Model 23 Design, Mill-Right ES Lip Material
Mi Item #05632231
MFR #23 X 4507

Mfr description
23X4507 MILL-RIGHT ES SPLIT 9.000"ID
  • The KLOZURE® MILL-RIGHT® ES (Hydrogenated Nitrile) Model 23 Split Oil Seal family provides high abrasion resistance and improved chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,000.36/each

Specifications

Dimensions

  • Outside Diameter
    10.500 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    9.000 in
  • Weight
    0.741 lb

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    Model 23
  • Design Type
    Model 23
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    25010-4507
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)