Motion
282C-95
Self-Priming Centrifugal Pump - Closed Coupled With Motor
MI ITEM #05632252
MFR #282C-95
Price$1,093.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Priming Centrifugal Pump - Closed Coupled With Motor
MI ITEM #05632252
MFR #282C-95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,093.11/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in NPT
  • Inlet Port Size
    1-1/2 in NPT
  • Max ft of Head
    81 ft
  • Outlet Port Size
    1-1/2 in NPT

Details

  • Check Seat Material
    Buna-N
  • Enclosure
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency
    50/60 Hz
  • Horsepower
    1 hp
  • Max Pressure
    35 psi
  • Maximum Flow Rate
    80 gpm
  • O Ring Material
    Buna-N
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Buna-N
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type
    Centrifugal Self Primer Closed Coupled with Motor
  • Type Design
    Centrifugal Self Primer Closed Coupled with Motor
  • Voltage
    115/230 V
  • Wetted Materials
    Cast Iron

Overview

Mfr description
282C-95 CAST IRON SELF PRIMING
  • High Volume Liquid Transfer, Waste Water Drainage and Processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought