Motion
FFH08-12/34S F

FASTER
FFH08-12/34S F

Flat Face Hydraulic Socket - Steel Body Material, 3/4 in BH ORFS, 1-3/16 – 12 Male Thread, 5075 psi psi, 1/2 in Body Size, Buna-N & Polyurethane Seal
Mi Item #05632815
MFR #FFH08-12/34S F
Price$66.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH08-12/34S F

Flat Face Hydraulic Socket - Steel Body Material, 3/4 in BH ORFS, 1-3/16 – 12 Male Thread, 5075 psi psi, 1/2 in Body Size, Buna-N & Polyurethane Seal
Mi Item #05632815
MFR #FFH08-12/34S F

Mfr description
2FFI12-12/34SF COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.23/each

Specifications

Dimensions

  • Actual Thread Size
    1-3/16 – 12 ORFS
  • Body Size
    1/2 in
  • Force-to-Connect
    47.8 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in BH ORFS, 1-3/16 – 12 Male Thread
  • Flow Rate
    29.06 gpm
  • Hose Connection Type
    Male ORS - Bulkhead
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00030 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)