Motion
3/8XRL FUEL LINE 50 BARRICADE

GATES RUBBER CO
3/8XRL FUEL LINE 50 BARRICADE

4219BG Barricade® Industrial Hose - 3/8 in Inner Diameter, 50 psi Working Pressure, Marine & Engine Hose Type, HNBR Rubber Tube Material, Nitrile Rubber Cover Material, 550 ft Length
MI ITEM #05632841
MFR #3/8XRL FUEL LINE 50 BARRICADE
Price$3.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XRL FUEL LINE 50 BARRICADE

4219BG Barricade® Industrial Hose - 3/8 in Inner Diameter, 50 psi Working Pressure, Marine & Engine Hose Type, HNBR Rubber Tube Material, Nitrile Rubber Cover Material, 550 ft Length
MI ITEM #05632841
MFR #3/8XRL FUEL LINE 50 BARRICADE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.37/ft

Specifications

Dimensions

  • Length
    550 ft
  • Minimum Bend Radius
    3.35 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.62 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Off–road vehicles and small engine applications, where low fuel permeation is required. Gasoline, Gasoline/Ethanol (E10, E15, E85), 100% Methanol only (Methanol blends not recommended). Diesel, Diesel/Bio–Diesel blends, 100% Bio–Diesel (SME, RME, and PME Bio–Diesels are acceptable).
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Nitrile (Type C)
  • Hose Reinforcement Type
    Spiral Textile
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    CPE (Type J)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    275 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    HNBR Rubber
  • UPC_NO
    770075410249
  • Working Pressure
    50 psi

Overview

Mfr description
3/8 FUEL LINE 50 BARRICADE 4219-5523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought