Motion
DRM146
Drum Cover - 55 gal Capacity, Polyethylene Material
MI ITEM #05632875
MFR #DRM146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Cover - 55 gal Capacity, Polyethylene Material
MI ITEM #05632875
MFR #DRM146

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DRM146 BLACK SNAP-ON DRUM LID (25/BOX)
  • Economical lids protect drum heads and bungs from dirt, moisture and rust
  • Weather-resistant, durable polyethylene construction is suitable for use indoors or outdoors
  • Tough and rigid to provide reliable protection without cracking, splitting or falling off
  • Black color shields contents from light and allows easy marking

Specifications

  • Compatible Drum Capacity
    55 gal (US)
  • Material
    Polyethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text