Motion
36-110PDD/XS
Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Dotted Grip - Double-Sided
MI ITEM #05633013
MFR #36-110PDD/XS
List Price$1.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regular Weight Seamless Knit Cotton/Polyester Glove with PVC Dotted Grip - Double-Sided
MI ITEM #05633013
MFR #36-110PDD/XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.37/each for your price

Overview

Mfr description
36-110PDD/XS PVC DOTTED PALM GLV XSMALL
  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance

Specifications

  • Glove Size
    XS or Size 6
  • Size
    XS
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Palm
  • Lining Material
    Cotton, Polyester
  • Cuff Type
    Knit Wrist
  • Application
    • Enhanced Grip • Warehousing and Package Handling • Construction Applications • General Assembly • Light Duty General Work
  • Color
    Beige
  • Palm Features
    Dotted Palm
  • Grip Pattern
    Dot
  • Coating Material
    PVC Dots
  • Length
  • Liner Material
    Cotton Polyester
  • Knit Gauge
    7
  • Manufacturer Upc Number
    616314131349
  • Description
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Spec Sheet
  • Additional Details
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314131349
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text