Motion
50NPA2 CONN LINK

TSUBAKI (UST)
50NPA2 CONN LINK

Connecting Link - 50 / 5/8 in Pitch
MI ITEM #05633100
MFR #50NPA2 CONN LINK
Your Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NPA2 CONN LINK

Connecting Link - 50 / 5/8 in Pitch
MI ITEM #05633100
MFR #50NPA2 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.30/each(List $17.60)

Overview

Mfr description
50NP WA-2 CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Spring Clip
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.205 in
  • Pin Diameter
    0.200 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    WA-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039202291
  • Weight
    0.04 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text