Motion
GRL-B826-30-L

GROVE GEAR
GRL-B826-30-L

GRL-B826 Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.7500 in Input Size, Left Hand Output
MI ITEM #05633222
MFR #GRL-B826-30-L
Your Price$1,895.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-B826-30-L

GRL-B826 Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.63 in Center Distance, Solid Shaft, 0.7500 in Input Size, Left Hand Output
MI ITEM #05633222
MFR #GRL-B826-30-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,895.18/each(List $2,274.22)

Overview

Mfr description
GRLB826-30-L REDUCER
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles Mounting dimensions are interchangeable with most industry standard reducers.

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    30:1
  • Max Input Horsepower
    2.145 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Left Hand
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1883 in-lbs
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1625 lbs
  • Housing Height
    11.7500 in
  • Housing Length
    16.0000 in
  • Housing Width
    12.2500 in
  • Keyway Size
    3/16 X 3/32 in
  • Service Factor
    1.0
  • Series
    GRL
  • Manufacturer Product Page
  • Mounting Type
    Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    GRL-B826-30-L
  • Manufacturer Upc Number
    69031005099
  • UPC_NO
    69031005099
  • Weight
    52.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought