Motion
6208 2RD

JTEKT KOYO
6208 2RD

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #05633321
MFR #6208 2RD
Price$50.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6208 2RD

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 80 mm OD, 18 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #05633321
MFR #6208 2RD

Mfr description
6208 2RD/C3 BRG
  • Electric motors are the single largest user of energy in Industrial/Commercial facilities and can account for up to 70% of their total energy consumption—leading to the need for energy efficient solutions such as Koyo’s RD Light Contact Seal Ball Bearings
  • Koyo’s unique seal design reduces seal drag and energy consumption in electric motor applications while providing superior seal performance and grease retention
  • Provides a two-fold benefit to standard sealed bearings—innate design characteristics of the RD seal reduces drag, frictional torque and operating temperature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.79/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6208 2RD/C3 BRG
  • Features & Benefits
    • Electric motors are the single largest user of energy in Industrial/Commercial facilities and can account for up to 70% of their total energy consumption—leading to the need for energy efficient solutions such as Koyo’s RD Light Contact Seal Ball Bearings • Koyo’s unique seal design reduces seal drag and energy consumption in electric motor applications while providing superior seal performance and grease retention • Provides a two-fold benefit to standard sealed bearings—innate design characteristics of the RD seal reduces drag, frictional torque and operating temperature • The closure provided is superior to standard seals, helping to inhibit the ingress of contaminants and moisture • Optimal design selection and mechanical advantages from the RD translate into longer life and increased efficiency in electric motor applications
  • Internal Clearance
    C3
  • Long Description
    The 6208 2RD is a radial/deep groove ball bearing with a 40 mm bore, straight bore, double sealed design, 80 mm OD, and 18 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6208 2RD
  • Max Rpm
    7500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    36.4 kN
  • Radial Static Load Capacity
    17.80 kN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790063602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)