Motion
9100X04X06
9100X04X06 STRAIGHT MP-FJS
MI ITEM #05633346
MFR #9100X04X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100X04X06 STRAIGHT MP-FJS
MI ITEM #05633346
MFR #9100X04X06

Mfr description
9100X04X06 STRAIGHT MP-FJS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    3/8 in
  • Hex Size
    0.563 in / 14.3002 mm
  • Length
    1.3 in / 33.02 mm
  • Weight
    0.08 lb

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • End 1 Style
    NPT
  • End 1 Thread
    1/4-18
  • End 1 Type
    Male
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    9/16-18
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)