Motion
250-25-0010
Bouton® Mag Readers™ Bouton Semi-Rimless Frame - Scratch Resistant, Clear Lens, OS Size, 1 Diopter Lens
Mi Item #05633386
MFR #250-25-0010
Price$8.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Mag Readers™ Bouton Semi-Rimless Frame - Scratch Resistant, Clear Lens, OS Size, 1 Diopter Lens
Mi Item #05633386
MFR #250-25-0010

Mfr description
250-25-0010 MAG READER +1.0
  • Magnification reader glasses are for the worker who needs to see up close
  • The 30 mm wide "curved top" reading magnifier provides the worker with enough lens area to view his work throughout the day
  • Durable nylon frame with extra wide latex-free rubber nose pads for more comfort when working up close
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.32/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    7 kg

Details

  • Additional Details
    Reading magnifier to match the reading power of your personal glasses.
  • Comfort Features
    Magnification reader glasses are for the worker who needs to see up close
  • Description
    Reading magnifier to match the reading power of your personal glasses.
  • Diopter Lens
    1
  • Frame Style
    Semi-Rimless
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314064630
  • Spec Sheet
  • Temple Adjustment
    Rubber Tips
  • UPC_NO
    616314064630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)