Motion
48154
Portable Water Cooler - Yellow, 10 gal, 23.25 in High, 17.25 in Long, 15.81 in Deep
MI ITEM #05633421
MFR #48154
Price$186.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Water Cooler - Yellow, 10 gal, 23.25 in High, 17.25 in Long, 15.81 in Deep
MI ITEM #05633421
MFR #48154

Mfr description
48154 10 GAL HEAT STRESS SOLUTION COOLER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.38/each

Specifications

Dimensions

  • Container Size
    10 gal (US)
  • Overall Height
    23.25 in
  • Overall Length
    17.25 in
  • Overall Width
    15.81 in

Details

  • Body Color
    Yellow
  • Lid Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)