Motion
13587
Maxcold® Ice Chest - Blue Color, 50 qt Container Size
Mi Item #05633423
MFR #13587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maxcold® Ice Chest - Blue Color, 50 qt Container Size
Mi Item #05633423
MFR #13587

Mfr description
50400 50 QT MAXCOLD COOLER
  • Maxcold Ultratherm® insulated body and lid keeps contents cold longer
  • Stain- and odor-resistant liner
  • Threaded drain plug for hose hook-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    50 qt (US)
  • Overall Height
    17.38 in
  • Overall Length
    25.50
  • Overall Width
    15.25 in

Details

  • Body Color
    Blue
  • Includes Drain
    Drain Included
  • Lid Color
    White
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)