Motion
MVM16114D-AP
IEC Frame AC Motor - 11 kW, 1800 rpm, 3 ph, 400/415/690//460 V, 160 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Flange / Footless Mount
Mi Item #05633567
MFR #MVM16114D-AP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 11 kW, 1800 rpm, 3 ph, 400/415/690//460 V, 160 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Flange / Footless Mount
Mi Item #05633567
MFR #MVM16114D-AP

Mfr description
MVM16114D-AP MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    160
  • Service Factor
    1.00
  • Shaft Diameter
    42 mm
  • Weight
    233.68 lbs

Details

  • Additional Details
    ABB Process Performance (severe duty) IP55 construction. Aluminum frame and endplates. IE2 Efficiency per IEC 60034-30; Motors for use in USA are marked with DOE compliance number for use on 460 volt, 60 Hz; 6 post terminal block; Class F insulated motors with Class “B” temperature limits; 1.0 service factor; 160-250 frames have PTC thermistors (3 in series),150C in stator winding. Suitable for mounting in any position. Inverter ready: frames 63-250, 230-400V, 50Hz and 460V, 60 Hz, 2:1CT, 20:1VT.
  • Amps @ Voltage
    12.1 A @ 690 V; 20.3 A @ 415 V; 20.9 A @ 400 V
  • Applications
    Pumps, compressors, fans, conveyors, and other general purpose three phase applications requiring IEC metric B5 flange mount replacements.
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    20.90 / 12.10 / 20.30 A
  • Full Load Efficiency
    90.80 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • kW
    11 kW
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    400/415/690//460 V
  • Mounting Type
    Flange / Footless
  • Product Type
    IEC Frame Motors
  • Synchronous Rpm
    1800 rpm
  • Volts @ Frequency
    415 V @ 50 Hz; 400 V @ 50 Hz; 690 V @ 50 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)