Motion
UCP207-22

SHUSTER CORP
UCP207-22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05633696
MFR #UCP207-22
Price$77.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCP207-22

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05633696
MFR #UCP207-22

Mfr description
UCP207-22 PILLOW BLOCK BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.890 in
  • Bolt Center To Center Length
    5.0000 in
  • Bolt Hole Diameter
    9/16 in
  • Bore Diameter
    1-3/8 in
  • Overall Height
    3.7000 in
  • Overall Length
    6.5750 in

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC207-22
  • Seal Type
    Contact Seal with Flinger
  • Type Of Bearing
    Pillow Block Ball Bearing Unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)