Motion
VQ7-6-FG-D-4ZSC

SMC CORP OF AMERICA
VQ7-6-FG-D-4ZSC

ISO Standard Solenoid Valve - 4-Way, 2 Position Double, 12 V dc, Double Solenoid, Pre-Wired, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #05633708
MFR #VQ7-6-FG-D-4ZSC
Price$144.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ7-6-FG-D-4ZSC

ISO Standard Solenoid Valve - 4-Way, 2 Position Double, 12 V dc, Double Solenoid, Pre-Wired, Without Subplate, Without Subplate, w/o Sub-plate Threads
MI ITEM #05633708
MFR #VQ7-6-FG-D-4ZSC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.10/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 Position Double
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 140 °F
  • Piping Type
    Without Subplate
  • Seal Material
    Metal
  • Series
    VQ7
  • Solenoid Electrical Entry
    Pre-Wired
  • Solenoid Supply Voltage
    12 V dc
  • Thread Standard
    w/o Sub-plate

Overview

Mfr description
VQ7-6-FG-D-4ZSC VALVE ISO DBL SOL SIZE 1
  • Size 1, ISO standard solenoid valve
  • Fluid: air/inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Enclosure: IP65 (dusttight, splash proof)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought