Motion
66253044312

NORTON ABRASIVES
66253044312

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #05633762
MFR #66253044312
Price$228.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253044312

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #05633762
MFR #66253044312

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$228.79/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    3/4 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Vitrified Bond Engineered To Maximize Life Deg F Silicon Carbide Abrasives, Sharp, High-Purity Green Silicon Carbide Abrasive
  • Application
    Stock Removal, Surface Grinding, Tool Sharpening, Tool And Cutter Grinding, Truing And Dressing
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Green
  • For Use With
    Cnc Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • Specification
    39C60-JVMT
  • Tool Comp
    CNC Cutting Tool Machine, Cylindrical Grinder, Surface Grinder
  • Wheel Color
    Green
  • Wheel Hardness
    J
  • Wheel Type
    Type 01

Overview

Mfr description
66253044312 GRINDING WHEEL 8X3/4X1-1/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought