Motion
25-500-300-psi

NOSHOK INC
25-500-300-psi

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #05633824
MFR #25-500-300-psi
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
25-500-300-psi

Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 300 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled
Mi Item #05633824
MFR #25-500-300-psi

Mfr description
25-500-300-PSI GAUGE
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2.5000 in

Details

  • Accuracy
    1.6
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Gauge Pressure Range
    300 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Trogamide
  • Material
    Polished 304 Stainless Steel with Safety Relief Plug
  • Pointer Material
    Balanced Aluminum, Black Finish
  • Pressure Range
    0 to 300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)