Motion
5600 OMS-S
Hose Reel with Non-corrosive Fluid Path for Medium Pressure Oil - Designed for use with 3/8 in x 30 ft Hose, 3000 psi, Stainless Steel, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #05633892
MFR #5600 OMS-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel with Non-corrosive Fluid Path for Medium Pressure Oil - Designed for use with 3/8 in x 30 ft Hose, 3000 psi, Stainless Steel, 3/8 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #05633892
MFR #5600 OMS-S

Mfr description
5600 OMS-S HOSE REEL
  • Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer, and industrial-solvent handling
  • Also suitable for coastal, offshore and on-board ship in marine applications where the harsh salt water spray environment requiring stainless steel reels
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Size
    3/8 NPT
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    30 ft
  • Inlet Size
    3/8 NPT
  • Overall Height
    14.5 in
  • Overall Length
    13.75 in
  • Overall Width
    6 in
  • Weight
    24 lbs

Details

  • Application
    Oil
  • Color
    Stainless Steel
  • Description Keyword
    Designed for use with 3/8 in x 30 ft Hose
  • Description Keyword 2
    Spring
  • Includes
    Base Assembly, Guide Arm Assembly, Latch Plate Assembly
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567013105
  • Material
    Stainless Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    3000 psi;206.8 bar
  • Mount Type
    Ceiling, Floor, Wall
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3000 psi
  • Reel Color
    Stainless Steel
  • Reel Inlet
    3/8 NPT - Female
  • Reel Inlet (Female)
    3/8 NPT
  • Reel Outlet
    3/8 NPT - Female
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567013105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)