Motion
8210V

3M
8210V

Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All, Adjustable Nose Clip
Mi Item #05633894
MFR #8210V
Price$3.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8210V

Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All, Adjustable Nose Clip
Mi Item #05633894
MFR #8210V

Mfr description
7000002462 8210V N95 RESPIRATORY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Proprietary 3M™ Cool Flow™ Valve helps keeps wearer cool
  • Cushioning nose foam
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.05/each

Specifications

Dimensions

  • Size
    One-Size-Fits-All

Details

  • Adjustable Nose Clip Or Strap
    Adjustable Nose Clip
  • Color
    White
  • Filtration Standard
    N95
  • Group & Class
    Comfort Plus
  • Manufacturer Stock Number
    70071606589
  • Manufacturer Upc Number
    50051131497110
  • Other Comfort Design Features
    3M Proprietary Filter Media Designed For Ease Of Breathing, Adjustable Noseclip Options Help Provide A Custom Seal, Designed To Meet Niosh Certification Standards, Some Models Available With 3M Cool Flow Exhalation Valve To Help Release Warm And Moist Exhaled Breath From Inside The Respirator, Some Models Available With Fully Adjustable Buckle Straps Or Dual Elastic Headbands For Maximum Comfort And Effectiveness
  • Series
    8000
  • Strap Material
    Polyisoprene
  • UPC_NO
    50051131497110
  • Valve Type
    Exhalation Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)