Motion
FK30A30H14LH

DODGE
FK30A30H14LH

Right Angle Worm Gear Speed Reducer - 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
Mi Item #05633923
MFR #FK30A30H14LH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FK30A30H14LH

Right Angle Worm Gear Speed Reducer - 3.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Left Hand Output
Mi Item #05633923
MFR #FK30A30H14LH

Mfr description
FK30A30H14LH 30:1 GEAR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    60 : 1

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER-WHITE
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    2.110 hp
  • Output Bore Type
    Hollow
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    3 hp
  • Torque Rating (in-lb)
    2138 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)