Motion
P2B511-USAF-115LER   USAF

DODGE
P2B511-USAF-115LER USAF

Pillow Block Roller Bearing Unit - 1-15/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #05633973
MFR #P2B511-USAF-115LER USAF
Price$705.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B511-USAF-115LER USAF

Pillow Block Roller Bearing Unit - 1-15/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #05633973
MFR #P2B511-USAF-115LER USAF

Mfr description
P2B511-USAF-115LER 040750
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$705.73/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bolt Center To Center Length
    7.3800 to 8.2500 in
  • Bore Diameter  
    1-15/16 in
  • Bore Length
    3.8300 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    31500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    040750
  • Manufacturer Upc Number
    782475598489
  • Material
    040750
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    32500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475598489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)