Motion
PD05R-ASS-STT-B

ARO CORP
PD05R-ASS-STT-B

Compact Sery Metallic Diaphragm Pump - 1/2 in NPT Ports, 14.4 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.039 gal Avg Displacement, Stainless steel Fluid Section, PTFE Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE / Santoprene Diaphragm
MI ITEM #05634094
MFR #PD05R-ASS-STT-B
Price$2,915.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05R-ASS-STT-B

Compact Sery Metallic Diaphragm Pump - 1/2 in NPT Ports, 14.4 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 3/32 in Dia. Max Solids, 0.039 gal Avg Displacement, Stainless steel Fluid Section, PTFE Ball, Polypropylene Center Section, Stainless Steel Check Seat, PTFE / Santoprene Diaphragm
MI ITEM #05634094
MFR #PD05R-ASS-STT-B

Mfr description
PD05R-ASS-STT-B PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,915.26/each

Specifications

Dimensions

  • Height
    11-3/4 in
  • Inlet Outlet Port Sizes
    1/2 in
  • Length
    8-7/32 in
  • Ratio
    1:1
  • Width
    8-3/32 in

Details

  • Air End Repair Kit
    637428
  • Air Inlet
    1/4 PTF SAE Short
  • Average Displacement
    0.039 gal
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Stainless Steel
  • Description Keyword
    1/2 in NPT Ports
  • Diaphragm Material
    PTFE / Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    3/32 in Dia.
  • Maximum Flow Rate
    14.4 gpm
  • Supporting Product Brochure
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    637427-XX
  • Wetted Materials
    Stainless steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)