Specifications
Dimensions
- Overall Length24 mm
- Shaft Diameter8 mm
Details
- Bushing TypeBall Bushing
- Closure TypeOpen
- Operating Temperature Range176 °F
- SeriesJP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)