Motion
CDQ2B32-20DZ-A93Z

SMC CORP OF AMERICA
CDQ2B32-20DZ-A93Z

COMPACT CylinderINDER, CQ2-Z
MI ITEM #05634425
MFR #CDQ2B32-20DZ-A93Z
List Price$133.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-20DZ-A93Z

COMPACT CylinderINDER, CQ2-Z
MI ITEM #05634425
MFR #CDQ2B32-20DZ-A93Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.90/each for your price

Overview

Mfr description
CDQ2B32-20DZ-A93Z CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    20 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Port Size
    1/8 BSPT
  • Cushion Type
    None
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    CQ2
  • Lead Wire Length
    Z - (5 m)
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text