Motion
SQ1130-51-C6
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Plug-in, Plug-in, 6 mm, Push to Connect Threads
Mi Item #05634445
MFR #SQ1130-51-C6
Price$72.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Plug-in, Plug-in, 6 mm, Push to Connect Threads
Mi Item #05634445
MFR #SQ1130-51-C6

Mfr description
SQ1130-51-C6 VALVE, SGL, PLUG-IN
  • SQ1000, plug-in type valve
  • Metal or rubber seals
  • Low profile and compact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.54/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Plug-in
  • Entry Orientation
    Side
  • Flow Direction
    5-Way
  • For Use With Series
    SQ1000
  • Manifold Port(s)
    0.2362 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Plug-in
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Plug-in
  • Seal Material
    Metal, Rubber
  • Series
    SQ
  • Solenoid Electrical Entry
    Plug-in
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Thread Standard
    Push to Connect
  • Unit Specification
    Single
  • Valve Series
    SQ1000
  • Wire Type
    Plug-in
  • Wiring Type
    Plug-in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)