Motion
SQ2130-5D1-C6

SMC CORP OF AMERICA
SQ2130-5D1-C6

Valve, Single, Plug-In
MI ITEM #05634449
MFR #SQ2130-5D1-C6
Price$77.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SQ2130-5D1-C6

Valve, Single, Plug-In
MI ITEM #05634449
MFR #SQ2130-5D1-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$77.69/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Manifold
  • Series
    SQ
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Push to Connect

Overview

Mfr description
SQ2130-5D1-C6 VALVE, SGL, PLUG-IN
  • Fluid: Air/inert gas
  • Maximum operating pressure: 0.7MPa
  • Effective area mm² (Cv factor):0.40 to 0.71
  • Coil rated voltage: 12, 24VDC
  • Power consumption (current):24VDC; 0.4W DC (17mA), 12VDC; 0.4W DC (34mA)
  • Ambient & fluid temperature: -10 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought