Motion
HCFTS202-10
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
Mi Item #05634726
MFR #HCFTS202-10
Price$93.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 5/8 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, R-Seals Seal
Mi Item #05634726
MFR #HCFTS202-10

Mfr description
HCFTS202-10 MOUNTED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.51/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.0000 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    5/8 in
  • Overall Height  
    1.8000 in
  • Overall Length Diameter  
    3.8750 in
  • Overall Width
    2.3750 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590107681
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    HCS202-10
  • Seal Type
    R-Seals
  • Type Of Bearing
    Ball
  • UPC_NO
    1200106993520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)