Motion
5/5M690JB
Industrial V-belt - 690 mm Outside Length, 26 mm Top Width, 27.17 in / 690 mm Effective Length
Mi Item #05634752
MFR #5/5M690JB
Price$221.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial V-belt - 690 mm Outside Length, 26 mm Top Width, 27.17 in / 690 mm Effective Length
Mi Item #05634752
MFR #5/5M690JB

Mfr description
5/5M690JB POLYFLEX
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.75/each

Specifications

Dimensions

  • Effective Length
    27.17 in / 690 mm
  • Outside Length
    690 mm
  • Overall Length
    27.1700 in
  • Thickness
    3 mm
  • Top Width
    26 mm
  • Weight
    0.05 lbs

Details

  • Color
    Black
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    5/5M690JB
  • Material
    Polyurethane
  • Number Of Ribs
    5
  • Section
    5M/JB
  • UPC_NO
    072053718669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)