Motion
L17-TVP
Angular Contact Bearing - 17 mm Bore, 40 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #05634759
MFR #L17-TVP
Price$90.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, 40 mm OD, 10 mm Width, Open, Without Snap Ring
Mi Item #05634759
MFR #L17-TVP

Mfr description
L17-TVP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.65/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    10 mm
  • Weight
    0.121 lbs, 0.055 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)