Motion
103-3565-012
Hydraulic Geroler Spool Valve Motor - S-Series, 5.70 in³/r, 2-Bolt
MI ITEM #05634793
MFR #103-3565-012
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Spool Valve Motor - S-Series, 5.70 in³/r, 2-Bolt
MI ITEM #05634793
MFR #103-3565-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
103-3565-012 MOTOR
  • Variety of displacements, shafts and mounts
  • Extended leak-free performance
  • Special options to meet customer needs
  • Optimized drive running angle

Specifications

  • Series
    S-Series
  • Displacement
    5.70 in³/r
  • Maximum RPM-Continuous
    607 rpm
  • Continuous Flow Rate
    57 L/min
  • Motor Port Type
    National Pipe Tapered Fuel
  • Motor Port Size
    1/2–14 NPTF
  • Shaft Type
    Straight
  • Output Shaft Size
    1 in Straight - Woodruff Key
  • Seal Type
    Standard
  • Actual Port Type
    .500-14 NPTF Dryseal Pipe Thread Ports
  • Actual Output Shaft
    Straight
  • Actual Mounting Flange
    2 Bolt Std - 101.60 [4.000] Dia. X 6.10 [.240] Pilot, 14.35 [.565] Dia. Mounting Holes On 146.05 [5.750] Dia. B.C. (SAE B) (Ductile)
  • Overall Height
    5.27 in
  • Overall Length
    6.61 in
  • Overall Width
    4.24 in
  • Intermittent Pressure
    190 bar
  • Mounting Type
    2-Bolt
  • Weight
    13.30 lbs
  • Manufacturer Catalog
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Port Configuration
    .500-14 NPTF Dryseal Pipe Thread Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought