Motion
TU0604PU1-100

SMC CORP OF AMERICA
TU0604PU1-100

Polyurethane Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length, 15 mm Min Bend Radius
Mi Item #05634876
MFR #TU0604PU1-100
Price$96.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TU0604PU1-100

Polyurethane Tubing - Air/Water, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD, 100 m Length, 15 mm Min Bend Radius
Mi Item #05634876
MFR #TU0604PU1-100

Mfr description
TU0604PU1-100 POLYURETHANE TUBING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.96/each

Specifications

Dimensions

  • Length
    100 m
  • Minimum Bend Radius
    15 mm
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Purple (Solid)
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)